Shop All Rotary Tool Accessories
Eazypower
Rounded Tapered Rotary File, 1/2in., 1pcs.
Mfr # 30080
Zoro # G7536584
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 1/2 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Number of Pieces 1
- Overall Length (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 30080
- Zoro # G7536584
- UPC # 083771300807
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/2 in |
Overall Length (In.) | 2 1/8 in |
Overall Length | 2 1/8 in |
Burr Diameter | 1/2 in |
Head Length | 7/8 in |
Shank Diameter | 1/4 in |
Head Width | 1/2 in |
Details
Item | Rotary File |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Number of Pieces | 1 |
Function | Shaping, Finishing, and Carving Detail Work |
Removes | Metal, Rust and Corrosion |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Rotary Tool Accessory Type | Rotary File |
Max. Speed | 2,500 RPM |
Shape | Tapered |
Mount Type | Mounted |
Bit Material | Alloy Steel |
Description
Rotary File, Rotary Tool Accessory Type Rotary File, Bit Material Alloy Steel, Shape Tapered, Max. Speed 2,500 RPM, Shank Diameter 1/4 in, Mount Type Mounted, Overall Length 2 1/8 in, Burr Diameter 1/2 in, Head Length 7/8 in, Head Width 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/8)
- KO-KEN Bit TORX T40 150mm 1/4 Hex Drive (121T.150-T40)
- KRAFT TOOL Co. CF064 16 in. x 3-1/8 in. Magnesium Hand Float with Wood Handle, 6PK (CF064-6)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID13017)
- EAZYPOWER Tapered Cone Rotary File, 1/2 in., 1 pcs. (30076)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87150)
- EAZYPOWER Straight Rotary File, 1/4 in., 1 pcs. (30082)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- EAZYPOWER Mini Mounted Point, 1-1/4 in. dia., AO (87139)
- DREMEL Carbon Steel Cleaning And Polishing Moto Tool Kit 2 each (447)
- Eazypower Rotary Tool Accessories