Shop All Rotary Tool Accessories
Eazypower
Rounded Front Cylinder File, 1/2in., 1pcs.
Mfr # 30073
Zoro # G7524894
original price:
$4.55
8% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 1/2 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Number of Pieces 1
- Function Shaping, Finishing, and Carving Detail Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30073
- Zoro # G7524894
- UPC # 083771300739
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/2 in |
Overall Length (In.) | 2 1/8 in |
Overall Length | 2 1/8 in |
Burr Diameter | 1/2 in |
Head Width | 1/2 in |
Head Length | 1 in |
Shank Diameter | 1/2 in |
Details
Item | Rotary File |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Number of Pieces | 1 |
Function | Shaping, Finishing, and Carving Detail Work |
Removes | Metal, Rust and Corrosion |
Bit Material | Alloy Steel |
Max. Speed | 2,500 RPM |
Shape | Cylinder |
Rotary Tool Accessory Type | Rotary File |
Mount Type | Mounted |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Description
Rotary File, Rotary Tool Accessory Type Rotary File, Bit Material Alloy Steel, Shape Cylinder, Max. Speed 2,500 RPM, Shank Diameter 1/2 in, Mount Type Mounted, Overall Length 2 1/8 in, Burr Diameter 1/2 in, Head Length 1 in, Head Width 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 23mm, Metric, Satin (54RZ13)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (484-375011)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-ACP300)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- EAZYPOWER Broom Shaped Rotary File, 1/2 in., 1 pcs. (30079)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30402)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87149)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861/B)
- EAZYPOWER Flat Head Rasp, 5/8 in., 1 pcs. (30083)
- DREMEL SS Brush, 1/8in. dia., 1-3/4in. L, PK2 (532-02)
- Eazypower Rotary Tool Accessories