Shop All Screwdriver Bits
Eazypower
Round Head Plugs, Wood, 3/8", PK20, SAE or Metric: SAE, Metric
Mfr # 30228
Zoro # G0559951
product price: $2.99
/pk 20, $0.15/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Oak Wood
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30228
- Zoro # G0559951
- UPC # 00083771302283
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Details
Fastening Tool Item | Socket Bit |
System of Measurement | Inch |
Item | Round Head Plugs,Wood,3/8",PK20 |
Basic Material | Oak Wood |
SAE or Metric | SAE, Metric |
Description
Round Head Plugs,Wood,3/8 In.,PK20, Socket Bit, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS+ CORE 1-3/16” x 2" (48-20-5205)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8" (84869)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- MIGHTY MAXX Wrench Adjustable 8in (083-11108)
- EAZYPOWER Insert Power Bit, 8.0mm, 2" (19279)
- EAZYPOWER Security Tee Star, T10, 1" (13242)
- EAZYPOWER Slow Spiral Masonry Drill, 3/8"x6" (75671)
- EAZYPOWER Drivr Angle F/Drill (80943)
- EAZYPOWER Tee Star Hex Bit, Size T8, 3" (32303/B)
- EAZYPOWER Spanner Insert Bit, No. 14, 5/16" (86293/B)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30I-5PK)
- Eazypower Screwdriver Bits