Shop All Impact Bits
Eazypower
Round Head Plugs, Wood, 1/2", PK20
Mfr # 30019
Zoro # G0559680
product price: $1.95
/pk 20, $0.10/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Birch Wood
- Screw Head Type Round
- Head Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30019
- Zoro # G0559680
- UPC # 083771300197
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Head Dia. | 1/2" |
Details
Item | Round Head Plugs,Wood,1/2",pk 20 |
System of Measurement | Inch |
Basic Material | Birch Wood |
Screw Head Type | Round |
Description
Round Head Plugs,Wood,1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Inserts, 5 In Jaw, PR (2904110)
- EXCEL BLADES Snap-Off Art Knife (16073IND)
- COLLIS WORKHOLDING SS 4MT TAP DRIVER 7/8 HAND TAP (74421)
- MILWAUKEE TOOL 27mm Metric Combination Wrench (45-96-9527)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- EAZYPOWER Extruded Handle Screwdriver, 4 In 1, Lime (35519)
- EAZYPOWER Slotted Bit, 6-8 Reduced, 6" (35036)
- EAZYPOWER Tee Star Bit, T8, 6" (32603)
- EAZYPOWER Power Tip, No. 2, 12" (35795)
- EAZYPOWER Adjustable Countersink, 5/16", 1/4" Shank (32204)
- VESSEL IMPACT BALL Torsion Bit Holder H1/4"x67 (IBHBM67P1)
- Eazypower Screwdrivers and Nutdrivers