Shop All Screwdriver Bits
Eazypower
Round Head Plugs, Clamshell, 1/4", PK20
Mfr # 39416
Zoro # G0560511
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 39416
- Zoro # G0560511
- UPC # 083771394165
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
Item | Round Head Plugs,Clamshell,1/4",pk 20 |
SAE or Metric | SAE, Metric |
Description
Round Head Plugs,Clamshell,1/4 In.,PK20, Socket Bit, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dust collection adapter for DWE575/DWE575SB (DWE575DC)
- ASTRO PNEUMATIC Onyx Composite Body 1/4 Medium Die Grinder - 220 (202)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- STANLEY Glass Scraper, Length 8 in, Blade Width 1 1/2 in, Carbon Steel (28-500)
- EAZYPOWER Spanner Bit, No. 12, 1" (13269)
- EAZYPOWER Spanner Insert Power Bit, No. 10, 2" (73274/B)
- EAZYPOWER Spanner Insert Power Bit, No. 8, 2" (73273/B)
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- EAZYPOWER Security Tee Star, T25, 6" (79505)
- EAZYPOWER .25in. Hex Angle Driver 80943 (2109593)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- Eazypower Screwdrivers and Nutdrivers