Shop All Rotary Tool Accessories
Eazypower
Rotary Rasps, 1/4 in., 5 pcs.
Mfr # 30401
Zoro # G7486972
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 1/4 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Number of Pieces 5
- Overall Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30401
- Zoro # G7486972
- UPC # 083771304010
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 in |
Overall Length | 2 in |
Head Width | 5/8 in |
Head Length | 1 1/8 in, 1 3/8 in |
Burr Diameter | 5/8 in |
Shank Diameter | 1/4 in |
Details
Item | Rotary Rasp |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Number of Pieces | 5 |
Removes | Metal, Rust and Corrosion |
Function | Shaping, Finishing, and Carving Detail Work |
Shape | Ball, Cone, Cylinder, Oval |
Bit Material | Alloy Steel |
Rotary Tool Accessory Type | Rotary Rasp |
Mount Type | Mounted |
Max. Speed | 2,500 RPM |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Description
Rotary Rasp, Rotary Tool Accessory Type Rotary Rasp, Bit Material Alloy Steel, Shape Ball, Cone, Cylinder, Oval, Max. Speed 2,500 RPM, Shank Diameter 1/4 in, Mount Type Mounted, Overall Length 2 in, Burr Diameter 5/8 in, Head Length 1 1/8 in, 1 3/8 in, Head Width 5/8 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 17 mm Size of mount 9x12 mm (58221017)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136M)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55116)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9mm (1209MSC)
- EAZYPOWER Mini Mounted Point, 3/8In, AO (87856)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- EAZYPOWER Mini Mounted Point, 2-1/4 in. L, AO (87856/B)
- EAZYPOWER Pear Shaped Rotary Rasp, 5/8 in., 1 pcs. (30086)
- EAZYPOWER Mini Mounted Point Set, 36 pcs. (81381)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30402)
- DREMEL 120V Variable Speed Corded Rotary Tool Kit (4300-9/64)
- Eazypower Rotary Tool Accessories