Shop All Rotary Tool Accessories
Eazypower
Rotary Rasp Wheel, 5 in., 1 pcs.
Mfr # 30130
Zoro # G7590755
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 5 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Removes Metal, Rust and Corrosion
- Overall Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30130
- Zoro # G7590755
- UPC # 083771301309
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5 in |
Overall Length (In.) | 5 in |
Wheel Diameter | 5 in |
Shank Diameter | 1/4 in |
Arbor Size | 1/4 in |
Details
Item | Rotary Rasp Wheel |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 1 |
Function | Shaping, Finishing, and Carving Detail Work |
Abrasive Material | Hardened Steel |
Material Application | Grinding |
Wheel Thickness | 3/32 in |
Rotary Tool Accessory Type | Rotary Rasp Wheel |
Max. Speed | 2,500 RPM |
Description
Rotary Rasp Wheel, Mounting Type Mounted, Shank Diameter 1/4 in, Material Application Grinding, Max. Speed 2,500 RPM, Wheel Diameter 5 in, Wheel Thickness 3/32 in, Abrasive Material Hardened Steel, Arbor Size 1/4 in, Rotary Tool Accessory Type Rotary Rasp Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm- [13/16-"] (86074)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 1 Ph (491-CCX)
- LEATHERMAN Multi-Tool, SS, 19 Functions, Model Signal (832261)
- WIHA Precision Torx Screwdriver, T3 (27862)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87151)
- EAZYPOWER Mini Mounted Point, 1 in. dia., AO (87143)
- EAZYPOWER Assorted Rotary Rasp Kit, 50 Pieces (30299)
- EAZYPOWER Pear Shaped Rotary Rasp, 5/8 in., 1 pcs. (30086)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- Eazypower Rotary Tools & Accessories