Shop All Rotary Tool Accessories
Eazypower
Rotary Files Set, 1/4 in., 5 pcs.
Mfr # 30403
Zoro # G7571487
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 1/4 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Removes Metal, Rust and Corrosion
- Overall Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 30403
- Zoro # G7571487
- UPC # 083771304034
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 in |
Overall Length | 2 in |
Head Width | 1/4 in, 1/2 in |
Shank Diameter | 1/4 in |
Head Length | 1/2 in, 7/8 in, 1 in |
Burr Diameter | 1/4 in, 1/2 in |
Details
Item | Rotary File Set |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 5 |
Function | Shaping, Finishing, and Carving Detail Work |
Max. Speed | 2,500 RPM |
Bit Material | Alloy Steel |
Mount Type | Mounted |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Rotary Tool Accessory Type | Rotary File |
Shape | Ball, Bullet, Cone, Cylinder |
Description
Rotary File Set, Rotary Tool Accessory Type Rotary File, Bit Material Alloy Steel, Shape Ball, Bullet, Cone, Cylinder, Max. Speed 2,500 RPM, Shank Diameter 1/4 in, Mount Type Mounted, Overall Length 2 in, Burr Diameter 1/4 in, 1/2 in, Head Length 1/2 in, 7/8 in, 1 in, Head Width 1/4 in, 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (26490D2B123885)
- SUNEX 1/2" Drive Impact Socket 6 (221UMD)
- INGERSOLL-RAND Tool Balancer, 2.2 to 4.4 Lb. (BLD2)
- URREA 1-5/8" Full polished 12-point combination wrench (1252)
- EAZYPOWER Square Edge Cylinder File, 1/2 in., 1 pcs. (30074)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. (30078)
- EAZYPOWER Mini Mounted Point, 7/32 in. dia., AO (87855)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- BOSCH Dremel® EZ402 EZ Lock Mandrel for Dremel® Rotary Tools (EZ402)
- Eazypower Rotary Tools & Accessories