Shop All Rotary Tool Accessories
Eazypower
Rotary File, Rasp, 1/4 in., 6 pcs.
Mfr # 30404
Zoro # G7513441
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 1/4 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Overall Length (In.) 2 in
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30404
- Zoro # G7513441
- UPC # 083771304041
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 in |
Overall Length | 2 in |
Shank Diameter | 1/4 in |
Head Width | 1/2 in, 5/8 in |
Burr Diameter | 1/2 in, 5/8 in |
Head Length | 1 in, 1 1/8 in, 1 3/8 in |
Details
Item | Rotary File and Rasp Set |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Number of Pieces | 6 |
Removes | Metal, Rust and Corrosion |
Function | Shaping, Finishing, and Carving Detail Work |
Max. Speed | 2,500 RPM |
Shape | Bullet, Cone, Cylinder |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Bit Material | Alloy Steel |
Rotary Tool Accessory Type | Rotary File; Rotary Rasp |
Mount Type | Mounted |
Description
Rotary File and Rasp Set, Rotary Tool Accessory Type Rotary File; Rotary Rasp, Bit Material Alloy Steel, Shape Bullet, Cone, Cylinder, Max. Speed 2,500 RPM, Shank Diameter 1/4 in, Mount Type Mounted, Overall Length 2 in, Burr Diameter 1/2 in, 5/8 in, Head Length 1 in, 1 1/8 in, 1 3/8 in, Head Width 1/2 in, 5/8 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3/4" x 3" Hollow Socket (B-43343)
- FLEXCART Plunger Head Bag, Plastic, PK120 (CC-100PHB120)
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (80065D2B123810)
- WESTWARD Mechanics Drill, HSS, 23/64,135 Deg (2UFW6)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87141/B)
- EAZYPOWER Mini Mounted Point, 2-1/4 in. L, AO (87856/B)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142/B)
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. (30080)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861)
- EAZYPOWER Drum Rasp, 1/2 in., 1 pcs. (30302)
- GATOR FINISHING 3PK 34x1 MED Sleeve (6077)
- Eazypower Rotary Tools & Accessories