Shop All Rotary Tool Accessories
This Product is Discontinued
Eazypower
Rotary Drum Rasp, 3/4 in., 1 pcs. (Discontinued)
Mfr # 30090
Zoro # G7538185
This Product is Discontinued
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 3/4 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Removes Sanding
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30090
- Zoro # G7538185
- UPC # 083771300906
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/4 in |
Overall Length (In.) | 1 1/2 in |
Drum Diameter | 3/4 in |
Drum Length | 1 1/2 in |
Burr Diameter | 3/4 in |
Head Length | 1 1/2 in |
Details
Item | Sanding Drum |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Removes | Sanding |
Number of Pieces | 1 |
Function | Shaping, Finishing, and Carving Detail Work |
Abrasive Material | Hardened Steel |
Max. Speed | 2,500 RPM |
Rotary Tool Accessory Type | Sanding Drum |
Sanding Bit Style | Drum Rasp |
Mandrel Type | Round Shank |
Material Application | Bronze, Iron, Mild Steel, Plastic |
Bit Material | Hardened Steel |
Shape | Drum Rasp |
Description
Sanding Drum, Rotary Tool Accessory Type Sanding Drum, Bit Material Hardened Steel, Shape Drum Rasp, Max. Speed 2,500 RPM, Burr Diameter 3/4 in, Head Length 1 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.