Shop All Screwdrivers
Eazypower
Push Pull Click Drill Kit, 8 pcs.
Mfr # 83635
Zoro # G0563488
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-1/2-12
- Includes (6) Titanium Drill Bits of Sizes: 1/16, 3/32, 1/8, 5/32, 3/16, 7/32; (1) Blue Plastic Tip Holder
- Shank Size 1/4"
- Drill Bit Size #20
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 83635
- Zoro # G0563488
- UPC # 083771836351
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 9-1/2-12 |
Shank Size | 1/4" |
Drill Bit Size | #20 |
Details
Item | Push Pull Click Drill Kit,8 pcs. |
Includes | (6) Titanium Drill Bits of Sizes: 1/16, 3/32, 1/8, 5/32, 3/16, 7/32; (1) Blue Plastic Tip Holder |
Measurement System | Wire |
Description
Push Pull Click Drill Kit,8 pcs., Drill Bit Size #20, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO SH3V 18 oz. Riveting Hammer (SH3V)
- CRESCENT WISS HVAC HAND SEAMER 3"" (WS3N)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- WESTWARD 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN9)
- EAZYPOWER Red Stubby Handle Only (86427)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #12 Round (79744)
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #6 Round (79749)
- EAZYPOWER Tri-Wing Screwdriver #3 Round (35676)
- EAZYPOWER Screwdriver Bit Holder, 1/4" H x 1/4" (77217)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #6 Round (79741)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- Eazypower Screwdrivers and Nutdrivers