Shop All Screwdrivers
This Product is Discontinued
Eazypower
Push Pull Click Drill Kit, 10 pcs. (Discontinued)
Mfr # 83637
Zoro # G0563689
This Product is Discontinued
Key Features
- Overall Length 9-1/2-12
- Shank Size 1/4"
- Includes (1) 1/4 Keyless Chuck; (1) 1/4 Socket Adapter; (1) #2 Phillips; (4) #2 Square Drive: 4-5, 8-9 (1) Flat Countersinks; (1) T15 Tee Star; (1) Blue Plastic Tip Holder
- Measurement System Wire
- Drill Bit Size #28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 83637
- Zoro # G0563689
- UPC # 083771836375
- Country of Origin China
- Category Screwdrivers
Dimensions
Overall Length | 9-1/2-12 |
Shank Size | 1/4" |
Drill Bit Size | #28 |
Details
Item | Push Pull Click Drill Kit,10 pcs. |
Includes | (1) 1/4 Keyless Chuck; (1) 1/4 Socket Adapter; (1) #2 Phillips; (4) #2 Square Drive: 4-5, 8-9 (1) Flat Countersinks; (1) T15 Tee Star; (1) Blue Plastic Tip Holder |
Measurement System | Wire |
Description
Push Pull Click Drill Kit,10 pcs., Drill Bit Size #28, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.