Shop All Screwdriver Bits
Eazypower
Power Tip, No. 3, 12"
Mfr # 35796
Zoro # G0560487
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Overall Length 12"
- Point Size #3
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 35796
- Zoro # G0560487
- UPC # 083771357962
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 12" |
Point Size | #3 |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Power Tip, No. 3, 12" |
For Use With | Phillips |
SAE or Metric | SAE |
Description
Power Tip,No. 3,12 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 8" SLIP JOINT PLIERS-POLISHED-BULK (G263P.NP/BB)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (DW5504)
- ASTRO PNEUMATIC Portable Work Stand w/Sling, 500lb. Cap (557005)
- EDWARDS Punch, Die (PD5/16)
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T25, 2", PK5 (79290/BAG5)
- EAZYPOWER Power Bit, No. 2, 3" (13342)
- EAZYPOWER Tee Star, T27, 1" (12219)
- EAZYPOWER Power Bit, No. 4, 2" (79485)
- EAZYPOWER Insert Power Bit, 8.0mm, 2" (19279)
- EAZYPOWER Alloy Hole Saw, 8" (30127)
- BEST WAY TOOLS BIT INSERT #2PHILX3.5"" (84058)
- Eazypower Screwdrivers and Nutdrivers