Shop All Screwdriver Bits
Eazypower
Power Bit, Reduced No. 2, 3", PK2
Mfr # 73342
Zoro # G0561150
product price: $3.59
/pk 2, $1.80/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- For Use With Phillips(R) screws
- Shank Size 1/4"
- Point Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73342
- Zoro # G0561150
- UPC # 083771733421
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 3" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Phillips(R) screws |
SAE or Metric | SAE |
Item | Power Bit,Reduced No. 2,3",PK2 |
Description
Power Bit,Reduced No. 2,3 In.,PK2, Socket Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-10-10-1/2)
- LYNDEX-NIKKEN Collet Set, R8, Round Inch (810-SET-11)
- KESON White Marking Chalk Refill, 5lb. (105W)
- WESTWARD 1/2 in Drive Impact Socket Bit 1/2 in, SAE (4LZE3)
- EAZYPOWER Assorted Mounted Grinding Wheels, 50 pcs. (87160)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- EAZYPOWER Phillips Anti Skip Ribbed Bit, No. 2, 2" (80531/B)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- EAZYPOWER Plug Tap, 5/8-11NC (82533)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/16", 1", PK5 (40L561)
- Eazypower Screwdriver Bits