Shop All Screwdriver Bits
Eazypower
Power Bit, Reduced, No. 2, 2"
Mfr # 17019
Zoro # G0559148
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- For Use With Phillips
- Shank Size 1/4"
- Overall Length 1-15/16; 2-1/2; 3; 3-1/2, 4; 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 17019
- Zoro # G0559148
- UPC # 083771170196
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 1-15/16; 2-1/2; 3; 3-1/2, 4; 4-3/8" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Phillips |
SAE or Metric | SAE |
Item | Power Bit, Reduced, No. 2, 2" |
Description
Power Bit,Reduced,No. 2,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Chrome Extension, 1/4"Dr, 2" (81101)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -12'6)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDCO)
- WESTWARD 1/2 in Drive, 19mm Torx(R) Metric Socket, 12 Points (53YV49)
- EAZYPOWER Spanner Insert Bit, No. 8, 1", PK2 (73267)
- EAZYPOWER Tee Star, T10, 1" (12212)
- EAZYPOWER Security Tee Star, T10, 1" (13242)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- EAZYPOWER Tee Star, T35, 1" (12217)
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- VEGA Torx Tamper 10 Insert Bit x 1 (125TT10A)
- Eazypower Screwdriver Bits