Shop All Screwdriver Bits
Eazypower
Power Bit, No. 4, 2"
Mfr # 79485
Zoro # G0561893
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Overall Length 2"
- Shank Size 1/4"
- Point Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79485
- Zoro # G0561893
- UPC # 083771794859
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #4 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Power Bit,No. 4,2" |
For Use With | Phillips(R) screws |
Description
Power Bit,No. 4,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (56-614)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #1 Power Bits (25 PK) (48-32-4171)
- STEIN WORLD 9 Piece Extra Long Arm Ball End Hex Key Set “ Metric (12714)
- M.A. FORD Countersink, 1/4" dia., 120 deg., HSS (61025006)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- EAZYPOWER Socket Adapter Set, 1/4", 9 pcs. (73310)
- EAZYPOWER Large Hole Saw Mandrel (30111)
- EAZYPOWER Security Tee Star, T27, 2" (13257)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 1/4", 1" (81716)
- Eazypower Screwdrivers and Nutdrivers