Shop All Screwdriver Bits
Eazypower
Power Bit, No. 3, 6"
Mfr # 73347
Zoro # G0561342
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Overall Length 2"
- For Use With Phillips(R) screws
- Point Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73347
- Zoro # G0561342
- UPC # 083771733476
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | #3 |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Phillips(R) screws |
Item | Power Bit, No. 3, 6" |
SAE or Metric | SAE |
Description
Power Bit,No. 3,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SKT 1/4" DR RACK -METRIC (CTA9725)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (40426)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (531367)
- XCELITE Tool Case, 86 Slot, Polyethylene, Blk (TCMB100MT)
- EAZYPOWER Security Tee Star, T8-T40, 1" (73238)
- EAZYPOWER Security Tee Star, T8, 2" (13251)
- EAZYPOWER Alloy Hole Saw, 8" (30127)
- EAZYPOWER Metal Dowel Centers, 3/8", PK4 (30030)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- EAZYPOWER Tee Star Hex Bit, Size T27, 6" (32609/B)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- Eazypower Screwdriver Bits