Shop All Power Screwdriver Bits
Eazypower
Power Bit, No. 3, 3", PK2
Mfr # 73343
Zoro # G0561187
product price: $3.49
/pk 2, $1.75/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3"
- For Use With Phillips(R) screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73343
- Zoro # G0561187
- UPC # 083771733438
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Overall Length | 3" |
Details
Item | Power Bit,No. 3,3",PK2 |
SAE or Metric | SAE |
For Use With | Phillips(R) screws |
Description
Power Bit,No. 3,3 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Slide Hammer, 5 Pound (10563)
- ESTWING Drywall Hammer 11Oz Estw (E3-11)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- SLICE Precision Knife, Scalpel Type (10597)
- EAZYPOWER Spanner Power Bit Set, Pieces 4 (73270)
- EAZYPOWER Slotted Power Bit Set, Pieces 2 (86256)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #2 Power Bits (10 Pk) (48-32-4215)
- MILWAUKEE TOOL SHOCKWAVE 2” Impact Square Recess #2 Power Bit (48-32-4472)
- MIDWEST FASTENER 1/4" x 2" #3 Square Drive Power Drive Bits 15PK (54044)
- VEGA Torx 6 Insert Bit x 1 (125T06A)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT27X-5PK)
- Eazypower Power Fastening Tools