Shop All Screwdriver Bits
Eazypower
Power Bit, No. 2, 3"
Mfr # 13342
Zoro # G0558901
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- SAE or Metric SAE
- Point Size #2
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13342
- Zoro # G0558901
- UPC # 083771133429
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Overall Length | 3" |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Phillips |
Item | Power Bit,No. 2,3" |
Description
Power Bit,No. 2,3 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54415)
- IGAGING Vernier Caliper, 6" - 100-006 (100-006)
- DRILL AMERICA m12x1.5 HSS Metric Hand Tap (DWTSMT12X1.5)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 1 In, 5/8-11, 0.44 (GP1C--SK4----21)
- EAZYPOWER Tee Star Hex Bit, Size T10, 6" (32605/B)
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- EAZYPOWER Flat Head Plugs, Wood, 3/8", PK20 (30223)
- EAZYPOWER Security Tee Star, Size T15, 2" (73254/B)
- EAZYPOWER Round Head Plugs, Clamshell, 5/16", PK20 (39417)
- EAZYPOWER 13269 No. 12 Spanner Security Insert Tip Bit (875727)
- VEGA Impactech Slotted 4-5 Insert Bit x 1 (P125F04A)
- Eazypower Screwdriver Bits