Shop All Screwdriver Bits
Eazypower
Power Bit, No. 2, 2"
Mfr # 13338
Zoro # G0558737
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- For Use With Phillips(R) screws
- Overall Length 2"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13338
- Zoro # G0558737
- UPC # 083771133382
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | #2 |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Phillips(R) screws |
Item | Power Bit, No. 2, 2" |
SAE or Metric | SAE |
Description
Power Bit,No. 2,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-365 Wall Cap Tool, 12" X 10" (21-365)
- JONARD TOOLS Wire Loop Puller, 8 In, Yellow, Insulated (JIC-2257)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0004)
- BOSCH Hammer Drill Bit, 13" L, 1" Shank Size (HCFC5050)
- EAZYPOWER Hex Power Bit, 7/32", 2" Hex (13217)
- EAZYPOWER Clutch Insert Bit, 5/32", 1" L (13493)
- EAZYPOWER Slotted Power Bit, 4-5, 3-1/2" (80056)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- EAZYPOWER Sqaure Recess Power Bit, Size R4, 2" (86036/B)
- EAZYPOWER Tee Star 5 Wing Security, 2" (80850)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 10PK (72351)
- Eazypower Screwdrivers and Nutdrivers