Shop All Screwdriver Bits
Eazypower
Power Bit, No. 1, 6"
Mfr # 73345
Zoro # G0561351
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- For Use With Phillips(R) screws
- Overall Length 2"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73345
- Zoro # G0561351
- UPC # 083771733452
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #1 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Phillips(R) screws |
SAE or Metric | SAE |
Item | Power Bit, No. 1, 6" |
Description
Power Bit,No. 1,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- DEWALT 6-1/2" Circular Saw Blades (DWA1612CMB)
- ILB GOLD Replacement For Bosch, Gsr 36 V-Li Battery (GSR 36 V-LI BATTERY)
- LENOX Band Saw Blade, 7 ft. 9" L, Blade Series: Rx+ (19290RPB72360)
- EAZYPOWER Hanger Bolt Drivr5/16-18 (81292)
- EAZYPOWER Tee Star Hex Bit, Size T6, 2" (32505/B)
- EAZYPOWER Spanner Bit, No. 4, 1" (13265)
- EAZYPOWER Round Head Plugs, Clamshell, 1/4", PK20 (39416)
- EAZYPOWER Tee Star Bit, Size T10, 2" (73220/B)
- EAZYPOWER Security Tee Star, T35, 1" (13247)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR5)
- Eazypower Screwdriver Bits