Shop All Screwdriver Bits
Eazypower
Power Bit, No. 00, 2"
Mfr # 17018
Zoro # G0559139
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Overall Length 2"
- SAE or Metric SAE
- Point Size #00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 17018
- Zoro # G0559139
- UPC # 083771170189
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | #00 |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Phillips |
Item | Power Bit,No. 00,2" |
Description
Power Bit,No. 00,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Screwdriver No.903 PZ1x75 (903PZ175)
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- GATORBACK Professional Electrician's Tool Belt Combo - Medium 31" - 34" (B240-M)
- WESTWARD 3/4 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E323)
- EAZYPOWER Square Recess Bit, R2, 6" (79388)
- EAZYPOWER Slotted Bit, 2-3 Reduced, 6" (35033)
- EAZYPOWER Security Hex Power Bit, 2.5mm (77095/B)
- EAZYPOWER Tee Star Hex Bit, Size T8, 3" (32303/B)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30X-5PK)
- Eazypower Screwdriver Bits