Shop All Straight Flute Taps
Eazypower
Plug Tap, 8-32NC
Mfr # 82514
Zoro # G0563077
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82514
- Zoro # G0563077
- UPC # 083771825140
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Plug Tap,8-32NC, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11T)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Without Grip (K0160.0160X16)
- OSG HSS End Mill, 11.0mm13/16in.Cut L (5800900)
- MILWAUKEE TOOL PACKOUT Plumber Kit (48-22-0141)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- EAZYPOWER 1-1/8-12 Nf Plug Tap (82544)
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- EAZYPOWER Left Hand Drill, 5/16", M2 Hgh Speed Steel (82384)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- Eazypower Straight Flute Taps