Shop All Screwdriver Bits
Eazypower
Plug Tap, 6mm x 1mm
Mfr # 82557
Zoro # G0563147
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82557
- Zoro # G0563147
- UPC # 083771825577
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Plug Tap,6mm x 1mm |
Description
Plug Tap,6mm x 1mm, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x48)
- DYNAMIC Tools 7 Piece Precision Screwdriver Set, Slotted & Phillips® (D062509)
- MILWAUKEE TOOL 18" Hose Adapter (49-40-6190)
- MIDWEST Platinum Roofing/Siding Tool Kit, 11 pcs. (MWT-BULDKIT03)
- EAZYPOWER T15 Security Insert Bit (13230)
- EAZYPOWER Spanner Insert Power Bit, No. 8, 2" (73273/B)
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- EAZYPOWER Metric Steel Drill Bit (82379)
- EAZYPOWER Round Head Plugs, Clamshell, 1/4", PK20 (39416)
- EAZYPOWER Phillips Power Bit, No. 3, 2" (73339/B)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31PH32)
- Eazypower Screwdriver Bits