Shop All Straight Flute Taps
Eazypower
Plug Tap, 5mm x 0.80mm
Mfr # 82555
Zoro # G0563171
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82555
- Zoro # G0563171
- UPC # 083771825553
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Plug Tap,5mm x 0.80mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #77 (46747)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- BETA TX Head Screw Hand Socket, T14 (009000414)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (017612AS)
- EAZYPOWER 1-1/8-12 Nf Plug Tap (82544)
- EAZYPOWER Left Hand Drill, 5/16", M2 Hgh Speed Steel (82384)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- SURTEK HighSpeed Steel Tap 1420Nc (123508)
- Eazypower Taps