Shop All Screwdriver Bits
Eazypower
Plug Tap, 5/16-24 NF
Mfr # 82524
Zoro # G0563162
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82524
- Zoro # G0563162
- UPC # 083771825249
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Plug Tap,5/16-24 NF |
Description
Plug Tap,5/16-24 NF, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 6.75" Long Precision Pick with Straight Tip (42450-03)
- EAZYPOWER Hex Key Bit, Metric, No. 6, 2" (79278/B)
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- FREUD Piece Round Over/Beading Bit Set (1/4" S (89-102)
- EAZYPOWER Power Tip, No. 3, 12" (35796)
- EAZYPOWER Spanner Insert Power Bit, No. 12, 2" (73275/B)
- EAZYPOWER Security Tee Star, Size T45, 2" (73261/B)
- EAZYPOWER Phillips Power Bit, No. 2, 6" (73346/B)
- EAZYPOWER Security Tee Star, T35, 2" (13259)
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR)
- Eazypower Screwdriver Bits