Shop All Screwdriver Bits
Eazypower
Plug Tap, 4mm x 0.70mm
Mfr # 82553
Zoro # G0563092
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82553
- Zoro # G0563092
- UPC # 083771825539
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
Item | Plug Tap,4mm x 0.70mm |
SAE or Metric | SAE, Metric |
Description
Plug Tap,4mm x 0.70mm, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1550AG)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/16 (44904)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- ONSRUD Engraving Tool, Carbide, 0.060 In, 30 Deg (37-31)
- EAZYPOWER Sqaure Recess Power Bit, Size R4, 2" (86036/B)
- EAZYPOWER Security Tee Star, Size T40, 1" (73248/B)
- EAZYPOWER Round Head Plugs, Clamshell, 1/4", PK20 (39416)
- EAZYPOWER Phillips Power Bit, No. 3, 3" (73343/B)
- EAZYPOWER Round Head Plugs, Clamshell, 5/16", PK20 (39417)
- EAZYPOWER Security Tee Star, T25, 1" (13244)
- KO-KEN Bit TORX T40 150mm 7/16 Hex Drive (183T.150-T40)
- Eazypower Screwdriver Bits