Shop All Straight Flute Taps
Eazypower
Plug Tap, 2-56NC
Mfr # 82509
Zoro # G0563068
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82509
- Zoro # G0563068
- UPC # 083771825096
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Plug Tap,2-56NC, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18226)
- REGAL CUTTING TOOLS M5 x 0.8 D4 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072332MS)
- MIDWEST FASTENER Plastic Bolt Gauge, Metric & Standard 5PK (53168)
- MILWAUKEE TOOL Cord - Strain Relief (44-76-0170)
- EAZYPOWER Left Hand Drill, 5/16", M2 Hgh Speed Steel (82384)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- EAZYPOWER 1-1/8-12 Nf Plug Tap (82544)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 1420, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N116CT)
- Eazypower Taps