Shop All Straight Flute Taps
Eazypower
Plug Tap, 14mm x 1.5mm
Mfr # 82572
Zoro # G0563241
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82572
- Zoro # G0563241
- UPC # 083771825720
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Plug Tap,14mm x 1.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL P/M Sleeve Bearing (42-40-0580)
- WALTER Assembly Parts and Accessories, AP315-DC1108 (AP315-DC1108)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- EAZYPOWER Left Hand Drill, 5/16", M2 Hgh Speed Steel (82384)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- EAZYPOWER 1-1/8-12 Nf Plug Tap (82544)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- Eazypower Taps