Shop All Plug Cutter Drill Bits
Eazypower
Plug Cutter, HSS, 5/8 in.
Mfr # 30027
Zoro # G7578331
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Overall Length 1 1/2 in
- Shank Size 5/8"
- Drill Style Tapered Plug Cutter
- Includes Patented Hex Bit Drills and Tub-O-Tips Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30027
- Zoro # G7578331
- UPC # 083771300272
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 1 1/2 in |
Shank Size | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 1 in |
Plug Length | 5/8 in |
Plug Diameter | 5/8 in |
Details
Drill Style | Tapered Plug Cutter |
Includes | Patented Hex Bit Drills and Tub-O-Tips Rack |
Item | Plug Cutter |
Material | HSS |
For Use With | Soft Wood and Most Hard Woods |
Number of Pieces | 1 |
Decimal Equivalent | 0.625 |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Description
Plug Cutter, 5/8 in Plug Diameter, High Speed Steel, 1 1/2 in Overall Length, Straight, Shank Diameter 1/4 in, Black Oxide, Maximum Drilling Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J4712TB)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Milwaukee 22-20-1010, 22-20-0290 & 22-20-0555, PK 2 (N22)
- STARRETT Telescoping Gage Set, 4 Pc, 2.375 In D (S579GZ)
- PROTO 1 in Drive Impact Socket 38 mm Size 6 pt Standard Depth, Black Oxide (J10038M)
- EAZYPOWER Plug Cutter, HSS, 1/2 in. (30026)
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- EAZYPOWER Plug Cutter, HSS, 1/4 in. (30023)
- BIG HORN 3/8 Inch Plug Cutter Replaces W. L. Fuller # 11640375 (19152)
- TOTALTURF Metal or Metallic Plug Tap - 14 mm x 2 (TO574310)
- NORTH AMERICAN TOOL Qc29009 Hex Cost Cutter (QC29009)
- BIG HORN 5/8 Inch Plug Cutter W. L. Fuller 11640625 (19156)
- Eazypower Drill Bits