Shop All Plug Cutter Drill Bits
Eazypower
Plug Cutter, HSS, 3/8 in.
Mfr # 30025
Zoro # G7570184
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Overall Length 1 1/2 in
- Shank Size 3/8"
- Drill Bit Size 3/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30025
- Zoro # G7570184
- UPC # 083771300258
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 1 1/2 in |
Shank Size | 3/8" |
Drill Bit Size | 3/8 in |
Maximum Drilling Depth | 3/8 in |
Shank Hex Size | 1/4 in |
Plug Length | 3/8 in |
Plug Diameter | 3/8 in |
Details
Number of Pieces | 1 |
Includes | Patented Hex Bit Drills and Tub-O-Tips Rack |
Material | HSS |
Drill Style | Tapered Plug Cutter |
For Use With | Soft Wood and Most Hard Woods |
Item | Plug Cutter |
Measurement System | Fractional Inch |
Shank Type - Machining | Hex |
Primary Material Application | Wood |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Decimal Equivalent | 0.375 |
Description
Plug Cutter, 3/8 in Plug Diameter, High Speed Steel, 1 1/2 in Overall Length, Hex, Shank Hex Size 1/4 in, Black Oxide, Maximum Drilling Depth 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 7PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4518)
- GENERAL TOOLS Plumb Bob 8 Oz Steel (790-8)
- NORTON ABRASIVES ProSand 7 in. L X 3-2/3 in. W Hand Sander (07660705237)
- APEX TOOL GROUP 6In Long Hex Power Bit (AM-05-6)
- EAZYPOWER Plug Cutter, HSS, 1/2 in. (30026)
- EAZYPOWER Plug Cutter, HSS, 5/8 in. (30027)
- EAZYPOWER Plug Cutter, HSS, 1/4 in. (30023)
- FISCH Tennon / Plug Cutter (FSE-011149)
- BIG HORN Plug Cutter Set (19164)
- CMT Tenon And Plug Cutter, 3/4" (529.191.31)
- BIG HORN 5/8 Inch Plug Cutter W. L. Fuller 11640625 (19156)
- Eazypower Plug Cutter Drill Bits