Shop All Plug Cutter Drill Bits
Eazypower
Plug Cutter, HSS, 1/4 in.
Mfr # 30023
Zoro # G7599907
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Overall Length 1 1/2 in
- Shank Size 1/4"
- For Use With Soft Wood and Most Hard Woods
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30023
- Zoro # G7599907
- UPC # 083771300234
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 1 1/2 in |
Shank Size | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 1/4 in |
Plug Length | 1/4 in |
Maximum Drilling Depth | 1/4 in |
Plug Diameter | 1/4 in |
Details
For Use With | Soft Wood and Most Hard Woods |
Number of Pieces | 1 |
Drill Style | Tapered Plug Cutter |
Item | Plug Cutter |
Material | HSS |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.25 |
Primary Material Application | Wood |
Description
Plug Cutter, 1/4 in Plug Diameter, High Speed Steel, 1 1/2 in Overall Length, Straight, Shank Diameter 1/4 in, Black Oxide, Maximum Drilling Depth 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 1.5 mm Tip Size, 6 in Long, 3 in Short (05022600001)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- WESTWARD 15 3/8 in Crimper 10 to 1/0 AWG (13H894)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- EAZYPOWER Plug Cutter, HSS, 5/8 in. (30027)
- EAZYPOWER Plug Cutter, HSS, 1/2 in. (30026)
- TOTALTURF Metal or Metallic Plug Tap - 14 mm x 2 (TO574310)
- FISCH Tapered Plug Cutter (FSE-095828)
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- FISCH Tennon / Plug Cutter (FSE-011019)
- Eazypower Drill Bits