Shop All Plug Cutter Drill Bits
Eazypower
Plug Cutter, HSS, 1/2 in.
Mfr # 30026
Zoro # G7589023
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
- Overall Length 1 1/2 in
- Shank Size 1/2"
- Drill Style Tapered Plug Cutter
- For Use With Soft Wood and Most Hard Woods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30026
- Zoro # G7589023
- UPC # 083771300265
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 1 1/2 in |
Shank Size | 1/2" |
Drill Bit Size | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Shank Diameter | 1/4 in |
Plug Length | 1/2 in |
Plug Diameter | 1/2 in |
Details
Drill Style | Tapered Plug Cutter |
For Use With | Soft Wood and Most Hard Woods |
Number of Pieces | 1 |
Includes | Patented Hex Bit Drills and Tub-O-Tips Rack |
Item | Plug Cutter |
Material | HSS |
Primary Material Application | Wood |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.5 |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Description
Plug Cutter, 1/2 in Plug Diameter, High Speed Steel, 1 1/2 in Overall Length, Straight, Shank Diameter 1/4 in, Black Oxide, Maximum Drilling Depth 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline (HC4031)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-072002)
- WESTWARD 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYT6)
- WESTWARD Combination Wrench, 65mm, Metric, 12 pt. (54RZ29)
- EAZYPOWER Plug Cutter, HSS, 1/4 in. (30023)
- EAZYPOWER Plug Cutter, HSS, 5/8 in. (30027)
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- FISCH Tennon / Plug Cutter (FSE-011149)
- BIG HORN 3/4 Inch Plug Cutter W. L. Fuller 11680750 (19157)
- FISCH Tennon / Plug Cutter (FSE-011187)
- BIG HORN 7/16 Inch Plug Cutter W. L. Fuller 11640437 (19153)
- Eazypower Plug Cutter Drill Bits