Shop All Pipe & Tubing Cutters
Eazypower
Plug Cutter, 5/8" Large Dia, 3/8"Small Dia
Mfr # 30233
Zoro # G804230327
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/8
- Shank Type - Machining Hex
- Measurement System Fractional Inch
- Primary Material Application Wood
- Shank Hex Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30233
- Zoro # G804230327
- UPC # 083771302337
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 2 1/8 |
Shank Hex Size | 1/4 in |
Smallest Plug Diameter | 3/8 in |
Largest Plug Diameter | 5/8 in |
Plug Lengths Included | 1/2 in, 3/8 in, 5/8 in |
Details
Shank Type - Machining | Hex |
Item | Plug Cutter |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Drill Bit Case Type | Carded |
Number of Drill Bits | 3 |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.375, 0.5, 0.625 |
Finish - Machining | Black |
Description
Decimal Equivalent 0.375, 0.5, 0.625, Finish - Machining Black, Largest Plug Diameter 5/8 in, Material - Machining High Speed Steel, Measurement System Fractional Inch, Number of Drill Bits 3, Overall Length 2 1/8, Plug Lengths Included 1/2 in, 3/8 in, 5/8 in, Primary Material Application Wood, Smallest Plug Diameter 3/8 in, Shank Hex Size 1/4 in, Shank Type - Machining Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415420)
- NEOPERL 0.5 gpm Spray Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5510405)
- T&S BRASS Glass Filler Parts Kit, Faucet (B-1255)
- EAZYPOWER Plug Cutter, 1/2" Large Dia, 1/4"Small Dia (30348)
- APOLLO BY TMG 1/2 in. Quick Cut Multi-Pipe and Tube Cutter (PLTL82)
- GRAY TOOLS Tube Cutter 1/4" to 3" O.D.. (84169)
- WHEELER-REX 69012 Glass Tube Cutter, 1/4in - 3/4in (69012-REX)
- STAR ASIA Mini Tubing Cutter, 11490 (11490)
- SUPERIOR TOOL PIPE CUTTER 1/8""- 2"" (02802)
- MILWAUKEE TOOL 2-1/2" Quick Adjust Copper Tubing Cutter (48-22-4253)
- Eazypower Plumbing Tools