Shop All Pipe & Tubing Cutters
Eazypower
Plug Cutter, 1/2" Large Dia, 1/4"Small Dia
Mfr # 30348
Zoro # G704260783
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/8
- Shank Hex Size 1/4 in
- Smallest Plug Diameter 1/4 in
- Drill Bit Case Type Carded
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 30348
- Zoro # G704260783
- UPC # 083771303488
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 2 1/8 |
Shank Hex Size | 1/4 in |
Smallest Plug Diameter | 1/4 in |
Largest Plug Diameter | 1/2 in |
Plug Lengths Included | 1/2 in, 1/4 in, 3/8 in, 5/16 in |
Details
Item | Plug Cutter |
Drill Bit Case Type | Carded |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.25, 0.3125, 0.375, 0.5 |
Number of Drill Bits | 4 |
Measurement System | Fractional Inch |
Shank Type - Machining | Hex |
Finish - Machining | Black |
Primary Material Application | Wood |
Description
Decimal Equivalent 0.25, 0.3125, 0.375, 0.5, Finish - Machining Black, Largest Plug Diameter 1/2 in, Material - Machining High Speed Steel, Measurement System Fractional Inch, Number of Drill Bits 4, Overall Length 2 1/8, Plug Lengths Included 1/2 in, 1/4 in, 3/8 in, 5/16 in, Primary Material Application Wood, Smallest Plug Diameter 1/4 in, Shank Hex Size 1/4 in, Shank Type - Machining Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2-1/2" (20683)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 18)
- PARKER 9/16-18 x 1/4" SAE-ORB x FNPT 316 SS Pipe Adapter (6-1/4 F5OG-SS)
- TAYMOR Towel Bar, Polished Chrome, Maxwell, 24In (04-7924)
- EAZYPOWER Plug Cutter, 5/8" Large Dia, 3/8"Small Dia (30233)
- THRIFCO PLUMBING PVC Tube Cutter 2-1/2 Inch O.D (4400344)
- ZORO SELECT Pipe Cutter, 1-5/8 In (34A526)
- CRESCENT 2-3/8" Ratcheting PVC Pipe Cutter (CRPC238)
- IMPERIAL Tubing Cutter, 2-7/8In Length, PK12 (307-FP)
- RIDGID Quick Acting Tubing Cutter, Plastic (152-P)
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- Eazypower Plumbing Tools