Eazypower

Plug, 5/16" Dia., For Screw Head


product price: $6.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Plug Diameter 5/16 in
  • Sub Brand Isomax(R)
  • Decimal Equivalent 0.3125
  • Drill Bit Size 5/16 in
  • Measurement System Fractional Inch
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Plug Diameter 5/16 in
Drill Bit Size 5/16 in

Details

Item Plug
Sub Brand Isomax(R)
Decimal Equivalent 0.3125
Measurement System Fractional Inch
For Tool Type Screw Head
Primary Material Application Wood

Description

Plug, 5/16 in Plug Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.