Shop All Pipe Taps
Eazypower
Pipe Tap, 3/8"-18, Taper, NPT
Mfr # 82616
Zoro # G0563512
Sold in multiples of 2 for $30.30
$30.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Tap Thread Type NPT
- Tap Style Pipe
- Drill Bit Size #11
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Drill Bit Size | #11 |
Details
Item | Pipe Tap |
Tap Chamfer | Taper |
Tap Thread Type | NPT |
Tap Style | Pipe |
Measurement System | Wire |
Description
Pipe Tapered Tap,3/8-18 NPT, Drill Bit Size #11, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 41 mm Combination Wrench (WCB24041)
- HALDER FERROPLEX Locksmith/Soft Face Hammer, 21 oz, 11-3/8" (3677.03)
- ATD TOOLS ATD Tools ATD-3047 5-Ton Straight Puller (ATD-3047)
- WESTWARD Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4 (401K85)
- EAZYPOWER Pipe Tap, 1/8"-27, Taper, NPT (82613)
- EAZYPOWER Pipe Tap, 1/4"-18, Taper, NPT (82615)
- EAZYPOWER Pipe Tap, 1/2"-14, Taper, NPT (82618)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWU0)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPTF (385813)
- Eazypower Taps