Shop All Pipe Taps
Eazypower
Pipe Tap, 1/4"-18, Taper, NPT
Mfr # 82615
Zoro # G0563530
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Tap Thread Type NPT
- Tap Style Pipe
- Measurement System Wire
- Drill Bit Size #38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Drill Bit Size | #38 |
Details
Item | Pipe Tap |
Tap Chamfer | Taper |
Tap Thread Type | NPT |
Tap Style | Pipe |
Measurement System | Wire |
Description
Pipe Tapered Tap,1/4-18 NPT, Drill Bit Size #38, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x72in.L (EHS37572)
- MILWAUKEE TOOL 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (49-22-1132, 49-22-1129)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD13221)
- EAZYPOWER Pipe Tap, 1/2"-14, Taper, NPT (82618)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- EAZYPOWER Pipe Tap, 1/8"-27, Taper, NPT (82613)
- REGAL CUTTING TOOLS 1/16-27 NPT 6" Extension Pipe Interrupted Thread (015901AS)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH2)
- DRILL AMERICA 3/4"-14 NPT HSS 5 Flute Pipe Tap (DWT64009)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- Eazypower Taps