Shop All Pipe Taps
Eazypower
Pipe Tap, 1/2"-14, Taper, NPT
Mfr # 82618
Zoro # G0563652
original price:
$21.93
31% off
new price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Tap Thread Type NPT
- Tap Style Pipe
- Drill Bit Size #27
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Drill Bit Size | #27 |
Details
Item | Pipe Tap |
Tap Chamfer | Taper |
Tap Thread Type | NPT |
Tap Style | Pipe |
Measurement System | Wire |
Description
Pipe Tapered Tap,1/2-14 NPT, Drill Bit Size #27, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Adjustable Black Oxide Wrench - Bagged (AT28BK)
- GREENLEE Vacuum/Blower Power Fishing System, 5 gal (390)
- GARANT Torque Screwdriver, Fixed Torque: 5.7Nm (211750 5,7)
- SLIDE SLEDGE Slide Hammer Sledge, 21 lb., 46", w/ 6 Tips (211403)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- EAZYPOWER Pipe Tap, 1/4"-18, Taper, NPT (82615)
- EAZYPOWER Pipe Tap, 1/8"-27, Taper, NPT (82613)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310400)
- REGAL CUTTING TOOLS ACME Thread Tap, 5/8"-8, Plug, 4 Flutes (017604AS)
- WALTER Pipe Tap, 1/16"-27, Plug, 3 Flutes, NPT (A25563-NPT1/16)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- Eazypower Pipe Taps