Shop All Screwdriver Bits
Eazypower
Phillips Square Insert Bit, No. 2, 3-1/2"
Mfr # 80403/B
Zoro # G1117809
product price: $2.55
/ea
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips Square
- Shank Style Hex
- Overall Length 3-1/2"
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 80403/B
- Zoro # G1117809
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Details
Bit Style | Phillips Square |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Phillips Square Insert Bit,No. 2,3-1/2" |
SAE or Metric | SAE |
Description
Phillips Square Insert Bit,No. 2,3-1/2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth, 2 PK (1964747)
- PROTO 1/2 in Drive Impact Socket Sets, SAE, 19 pcs (J74106KV)
- KRAFT TOOL Tenite Line Blocks (BL349-5PR)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-062511)
- EAZYPOWER Bit Removr/Instal#12 Cd1 (88246)
- EAZYPOWER Security Tee Star, Size T25, 2" (73256/B)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- EAZYPOWER Power Bit, No. 3, 3" (13343)
- EAZYPOWER Security Tee Star, Size T15, 6" (79503/B)
- EAZYPOWER Security Tee Star, Size T20, 6" (79504/B)
- VEGA INDUSTRIES Square 2 Power Bit x 3-1/2" Extra Hard (190R2AX)
- Eazypower Screwdriver Bits