Shop All Screwdriver Bits
Eazypower
Phillips Power Bit, No. 4, 2"
Mfr # 79485/B
Zoro # G1117693
original price:
$4.13
15% off
new price: $3.49
/ea
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Point Size #4
- SAE or Metric SAE
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79485/B
- Zoro # G1117693
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | #4 |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Phillips Power Bit,No. 4,2" |
Description
Phillips Power Bit,No. 4,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat File, Rectangular, 12in.L, Natural (73237000)
- KODIAK CUTTING TOOLS 0.020 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522847)
- INGERSOLL-RAND Valve Seat, 1.25" x 1.25" x 0.25 (WF171-3)
- DRILL AMERICA 1-1/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-90)
- EAZYPOWER Metric Steel Drill Bit (82379)
- EAZYPOWER Spanner Insert Bit, No. 10, 1" (73268/B)
- EAZYPOWER Socket Adapter Set, 1/4", 9 pcs. (73310)
- EAZYPOWER Security Tee Star, Size T10, 6" (79502/B)
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- ECLIPSE TOOLS Bit, Hex, 3/16", 1" L, 1/4" Hex (HX3/16X1)
- Eazypower Screwdrivers and Nutdrivers