Shop All Screwdriver Bits
Eazypower
Phillips Power Bit, No. 3, 3-1/2"
Mfr # 79924/B
Zoro # G1117772
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Point Size #3
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79924/B
- Zoro # G1117772
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | #3 |
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Phillips Power Bit,No. 3,3-1/2" |
SAE or Metric | SAE |
Description
Phillips Power Bit,No. 3,3-1/2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN353.1-45-51-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-45-51-3/8-55)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- DRILL AMERICA 13/16"-32 HSS Plug Hand Tap (DWTST13/16-32P)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (2319)
- EAZYPOWER Drivr Angle F/Drill (80943)
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- EAZYPOWER Spanner Insert Power Bit, No. 12, 2" (73275/B)
- EAZYPOWER Magnetic Stainless Steel Bit Holder, 6" (79372)
- EAZYPOWER Alloy Hole Saw, 2-1/4" (30104)
- EAZYPOWER Tee Star Hex Bit, Size T6, 2" (32505/B)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20-H-5PK)
- Eazypower Screwdrivers and Nutdrivers