Shop All Screwdriver Bits
Eazypower
Phillips Power Bit, No. 3, 2"
Mfr # 73339/B
Zoro # G1116941
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Overall Length 2"
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73339/B
- Zoro # G1116941
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #3 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Phillips Power Bit,No. 3,2" |
SAE or Metric | SAE |
Description
Phillips Power Bit,No. 3,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Pony 3 Spring Clamp (3203-HT)
- SUPERIOR TILE CUTTER AND TOOLS Bucket Dolly, Multi-Directional, Plastic (ST379)
- KNT Electronics Super Knips- Comfort Grip- 5 in. (KNT-7803125)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530YBK28544-200)
- EAZYPOWER Square Recess Power Bit, Size R1, 1" (32104/B)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- EAZYPOWER .25in. Hex Angle Driver 80943 (2109593)
- EAZYPOWER Slotted Power Bit, 6-8, 3-1/2" (80057)
- EAZYPOWER Security Tee Star, Size T25, 1" (73244/B)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- Eazypower Screwdriver Bits