Shop All Screwdriver Bits
Eazypower
Phillips Power Bit, No. 2, 6"
Mfr # 73346/B
Zoro # G1116871
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Point Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73346/B
- Zoro # G1116871
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 6" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Phillips Power Bit,No. 2,6" |
Description
Phillips Power Bit,No. 2,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Pocket Level (1794485)
- URREA 15" adjustable wrench chrome-plated (715)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 550 lb. (H566N)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at top. 300 mm long, 15 mm wide, 1 mm thick (K0759.010210X0300.005)
- EAZYPOWER Square Recess Power Bit, Size R3, 2" (32102/B)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35936)
- EAZYPOWER Spanner Insert Bit, No. 8, 1", PK2 (73267)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- VEGA Impactech Phillips 2 Power Bit x 2 (P150P2A)
- Eazypower Screwdrivers and Nutdrivers