Shop All Screwdriver Bits
Eazypower
Phillips Power Bit, No. 2, 3"
Mfr # 73342/B
Zoro # G1116880
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Shank Size 1/4"
- Point Size #2
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73342/B
- Zoro # G1116880
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 3" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Phillips Power Bit,No. 2,3" |
SAE or Metric | SAE |
Description
Phillips Power Bit,No. 2,3 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 19/32 (44238)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (SA-16A)
- KIPP Wing Grip D=5/16-18 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A3)
- GEDORE Spanner Wrench, Lug, 45-50mm (40 45-50)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- EAZYPOWER Large Hole Saw Mandrel (30111)
- EAZYPOWER Plug Tap, 6mm x 1mm (82557)
- EAZYPOWER Phillips Power Bit, No. 3, 3" (73343/B)
- VEGA Impactech 1/4 Mag Nutsetter x 2-9/16 (P165MN416)
- Eazypower Screwdrivers and Nutdrivers