Shop All Screwdriver Bits
Eazypower
Phillips Power Bit, No. 2, 2"
Mfr # 73338/B
Zoro # G1116908
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Point Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73338/B
- Zoro # G1116908
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Phillips Power Bit,No. 2,2" |
SAE or Metric | SAE |
Description
Phillips Power Bit,No. 2,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/16 Inch Solid Punch (66075)
- CENTURY DRILL & TOOL 1" Diamond Hole Saw (05579)
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- GREENLEE Jab Saw, 6 In Blade, Soft Grip Handle (301A)
- EAZYPOWER Spanner Insert Bit, No. 14, 5/16" (86293/B)
- EAZYPOWER Adjustable Countersink, 3/8", 1/4" Shank (30059)
- EAZYPOWER Countersink Set, 1/4, 3/8, 1/2", 3 pcs. (30211)
- EAZYPOWER Masonry Bit, 3/16", 5-1/2" L (79608)
- EAZYPOWER Security Tee Star, T20, 2" (13255)
- EAZYPOWER Tee Star, T35, 1" (12217)
- VEGA Mortorq 1 Insert Bit x 1 (125MT1A)
- Eazypower Screwdrivers and Nutdrivers