Shop All Screwdriver Bits
Eazypower
Phillips Impact Bit, No. 2, 12"
Mfr # 35795/B
Zoro # G1116232
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- SAE or Metric SAE
- Point Size #2
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 35795/B
- Zoro # G1116232
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Overall Length | 12" |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Phillips Impact Bit,No. 2,12" |
Description
Phillips Impact Bit,No. 2,12 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T10 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T10-25)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- MILWAUKEE TOOL 3/4 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4345)
- BONDHUS ProHold Ball Bit Set, 7 pcs (43445)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10 (73334)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- EAZYPOWER Spanner Insert Power Bit, No. 4, 2" (73271/B)
- EAZYPOWER Phillips Power Bit, No. 3, 2" (73339/B)
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- URREA Power Bit, Squ #2 1-15/16" (13054)
- Eazypower Screwdriver Bits