Shop All Screwdriver Bits
Eazypower
Phillips Bit, Size No. 2 Xsuper Reducd, 2"
Mfr # 77218/B
Zoro # G1117188
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Point Size #2
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 77218/B
- Zoro # G1117188
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Phillips Bit,Size No. 2 Xsuper Reducd,2" |
SAE or Metric | SAE |
Description
Phillips Bit,Size No. 2 Xsuper Reducd,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0615"-.2505" (101400400)
- WILLIAMS Locking Extension Bar 3/8" Dr, 10" L, 1 Pieces, Chrome plated (31025)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- J.W. WINCO GN451.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-51-19-3/8-55)
- EAZYPOWER Clutch Insert Bit, 1/8", 1" L (13492)
- EAZYPOWER T25 Security Insert Bit (13244)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- EAZYPOWER Square Recess Power Bit, No. 1, 12" (88402)
- EAZYPOWER Tee Star Bit, Size T35, 2" (73225/B)
- EAZYPOWER Slotted Power Bit, 8-10, 2" (73351/B)
- VIM TOOLS Hex Bit Ratchet, Double Ended, 1/4" (HBR3)
- Eazypower Screwdrivers and Nutdrivers