Shop All Screwdriver Bits
Eazypower
Phillips Anti Skip Ribbed Bit, No. 2, 1"
Mfr # 80450/B
Zoro # G1117930
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Point Size #1
- Overall Length 1"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 80450/B
- Zoro # G1117930
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | #1 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Phillips Anti Skip Ribbed Bit,No. 2,1" |
SAE or Metric | SAE |
Description
Phillips Anti Skip Ribbed Bit,No. 2,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Saw Pull, Dovetail, 7 1/4 In, 22P (213104)
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray, Green (12033)
- KLEIN TOOLS Replacement Bit #1 Square & #2 Square (32484)
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM6 L.52 mm (02060006)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- EAZYPOWER Slow Spiral Masonry Drill, 3/16"x4" (75649)
- EAZYPOWER Slotted Power Bit, 4-5, 3-1/2" (80056)
- EAZYPOWER Round Head Plugs, Clamshell, 1/4", PK20 (39416)
- EAZYPOWER Tee Star, T35, 1" (12217)
- EAZYPOWER Spanner Bit, No. 4, 1" (13265)
- VEGA Torx Tamper 45 Power Bit x 2 (150TT45A)
- Eazypower Screwdrivers and Nutdrivers