Shop All Oscillating Tool Accessories
Eazypower
Oscillating Wood Blade, CV, 1-1/8in.
Mfr # 50622
Zoro # G7618012
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8 in
- Number of Pieces 1
- Application Blackboard, Chipboard, Plastics, Wood
- For Use With All Oscillating Tools
- Material Chrome Vanadium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 50622
- Zoro # G7618012
- UPC # 083771506223
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/8 in |
Overall Length | 4 in |
Blade Width | 1 1/8 in |
Blade Length | 4 in |
Details
Number of Pieces | 1 |
Application | Blackboard, Chipboard, Plastics, Wood |
For Use With | All Oscillating Tools |
Material | Chrome Vanadium |
Item | Oscillating Tool Blade |
Materials Cut | Chipboard, Chrome Vanadium, Plastic, Wood |
Compatible with Adapter | Bosch Multi-X, Chicago Multi-Tool, Craftsman Multi-Tool, Dremel Multi-Max, Fein Multi-Master (250 & 250Q), Harbor Freight Multi-Tool, Milwaukee, Ridgid Multi-Tool, Skil Multi-Tool & Mastercraft Multi-Tool |
Direct Fit For Tool Brand | Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid |
Cut Style | Flush Cut |
Cutting Edge Style | Toothed Edge |
Blade Shape | Straight |
Blade Type | Flush Cut |
Blade Material | Steel Alloy |
Connection Style | Universal Closed-Back |
Primary Material Application | Wood |
Edge Material | High Speed Steel |
Maximum Oscillations per Minute | 11,000 |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel Alloy, Blade Width 1 1/8 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 11,000, Primary Material Application Wood, Materials Cut Chipboard, Chrome Vanadium, Plastic, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material High Speed Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Center Bolt (10458)
- DAYTON 4" Machine Vise with Swivel Base (4CPF5)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Black (31D013)
- TEKTON 1/2 Inch Drive 72-Tooth Split Beam Torque Wrench (40-250 ft.-lb.) (TRQ62203)
- EAZYPOWER Emery Cloth Sanding Pad, 120 Grit, 12 pcs. (50604)
- EAZYPOWER Oscillating Metal Blade, 7/8in., (50691)
- EAZYPOWER Oscillating Metal Blade, 1-3/4in., PK5 (50694/BAG5)
- EAZYPOWER Ez 4 Sided Chuck Key (88149)
- EAZYPOWER Delta Sanding Pad, Steel Alloy, 3-5/8in. (50648)
- EAZYPOWER Oscillating Wood Blade, CV, 1-1/8in., PK5 (50622/BAG5)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- Eazypower Finishing Tools